Zoro Homepage

33 ft Oil Gauging Tape Measures, 1/2 in Blade

  • Mfr # 58815

  • Zoro # G5915703


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Blade Length
33 ft
Measurement Type
SAE
Graduation Marks
8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58815
Zoro #
G5915703
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
33 ft
Blade Width
1/2 in
Overall Length
11 1/2 in
Thickness
0.011 in
Blade Length - SAE
33 ft
Overall Width
5 in

Details

Item
Single Duty Oil Gauging Tape
Measurement Type
SAE
Graduation Marks
8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
Graduation Type
in /ft
Blade Coating
Clear
Blade Color
Gray
Features
Corrosion-Resistant
Tape Measure Product Grouping
Oil Gauging Tape Measures
Graduations
8ths
Belt Clip
No
Case Type
Open
Handle Type
Safety
Standout
Not Rated
Graduation Units
Feet, Inches
System of Measurement
SAE
Liquids Measured
Dark Liquids, Light Liquids
Includes
1/2"X 33' Plated Gauging Tape Complete With Ground Wire & Handle
Handle Material
Plastic
Handle Color
Yellow
Graduation Mark Style
Printed
Numeric Format
Decimal
Gauging Method
Innage
Graduation Color
Black
Standards
NIST Certified
Blade Type
Single-Sided
Numeric Marks
Feet, Inches

Description

The US Tape 33 ft Oil Gauging Tape Measure is the perfect tool for measuring light oils. The single duty blade makes this tape measure suitable for light oils only. It has a graduated blade with 8ths graduations on the top side and in/ft graduations on the bottom side. With a 1/2 in. width, this tape measure has an overall length of 33 ft. The case is made of steel and plastic, with a grounding strap to protect against electric shock. If you work with oil gauging or other liquids, then you will want to equip yourself with the US Tape 33 ft Oil Gauging Tape Measure today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.