Zoro Homepage

33 ft Oil Gauging Tape Measures, 1/2 in Blade

  • Mfr # 58816

  • Zoro # G5909248


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Graduation Marks
8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
Tip Style
Swivel Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58816
Zoro #
G5909248
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
33 ft
Blade Width
1/2 in
Overall Width
5 in
Thickness
0.011 in
Overall Length
11 1/2 in
Blade Length - SAE
33 ft

Details

Item
Double Duty Oil Gauging Tape Measure
Measurement Type
SAE
Graduation Marks
8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
Belt Clip
No
Graduation Type
in /ft
Rewind Type
Manual
Graduations
8ths
Blade Color
Gray
Blade Coating
Clear
Case Type
Open
Tape Measure Product Grouping
Oil Gauging Tape Measures
Handle Type
Safety
Standout
Not Rated
Liquids Measured
Dark Liquids, Light Liquids
Numeric Marks
Feet, Inches
Numeric Format
Decimal
Graduation Units
Feet, Inches
Handle Material
Plastic
Graduation Color
Black
Graduation Mark Style
Printed
Includes
Graduated Plumb Bob, Grounding Strap, Line Wiper
System of Measurement
SAE
Standards
NIST Certified
Blade Type
Single-Sided
Gauging Method
Innage
Handle Color
Yellow

Description

Double Duty Oil Gauging Tape Measure, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Blade Length - SAE 33 ft, Blade Color Gray, Blade Type Single-Sided, Includes Graduated Plumb Bob, Grounding Strap, Line Wiper, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Feet, Inches, Handle Color Yellow, Handle Material Plastic, Handle Type Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.