Zoro Homepage

33 ft Oil Gauging Tape Measures, 1/2 in Blade

  • Mfr # 58915

  • Zoro # G5930202


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Graduation Marks
8ths
Blade Material
Steel
Tip Style
Swivel Snap
Belt Clip
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58915
Zoro #
G5930202
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
33 ft
Blade Width
1/2 in
Blade Length - SAE
33 ft
Overall Length
4 1/2 in
Overall Width
4 1/2 in
Thickness
0.011 in

Details

Item
Oil Gauging Refill Tape Measure
Measurement Type
SAE
Graduation Marks
8ths
Blade Material
Steel
Tip Style
Swivel Snap
Belt Clip
No
Features
Corrosion-Resistant
Graduation Type
in /ft
Graduations
8ths
Blade Coating
Clear
Blade Color
Gray
Tape Measure Product Grouping
Oil Gauging Tape Measures
Standout
Not Rated
Numeric Marks
Feet, Inches
Blade Type
Single-Sided
Graduation Color
Black
Graduation Mark Style
Printed
Liquids Measured
Dark Liquids, Light Liquids
Graduation Units
Feet, Inches
Numeric Format
Decimal
Standards
NIST Certified
Handle Color
Yellow
System of Measurement
SAE
Gauging Method
Innage

Description

Oil Gauging Refill Tape Measure, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Blade Length - SAE 33 ft, Blade Color Gray, Blade Type Single-Sided, Features Corrosion-Resistant, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Feet, Inches, Handle Color Yellow, Handle Material Not Applicable, Handle Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.