Zoro Homepage

50 ft Oil Gauging Tape Measures, 1/2 in Blade

  • Mfr # 58850

  • Zoro # G5917867


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Blade Length
50 ft
Measurement Type
SAE/Metric
Graduation Marks
Bottom Side MM, Top Side in Ft/In to 8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58850
Zoro #
G5917867
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
50 ft
Blade Width
1/2 in
Blade Length - SAE
50 ft
Overall Length
11 1/2 in
Thickness
0.011 in
Overall Width
5 in
Blade Length - Metric
15 m

Details

Item
Double Duty Oil Gauging Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
Bottom Side MM, Top Side in Ft/In to 8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
Blade Color
Gray
Case Type
Open
Graduations
Bottom Side MM, Top Side in Ft/In to 8ths
Tape Measure Product Grouping
Oil Gauging Tape Measures
Belt Clip
No
Blade Coating
Clear
Graduation Type
in /ft/mm/cm
Rewind Type
Manual
Handle Type
Safety
Standout
Not Rated
Handle Material
Plastic
Gauging Method
Innage
Standards
NIST Certified
Handle Color
Yellow
Graduation Mark Style
Printed
System of Measurement
Metric/SAE
Numeric Marks
Feet, Inches, Meters, Millimeters
Numeric Format
Decimal
Blade Type
Double-Sided
Graduation Color
Black
Includes
Grounding Strap
Graduation Units
Centimeters, Feet, Inches, Millimeters
Liquids Measured
Dark Liquids, Light Liquids

Description

This US Tape 50 ft Oil Gauging Tape Measure is an essential tool for those who work with oils. It features a durable steel blade and plastic case, as well as graduations on both the front and back of the tape measure. With a tape length of 50 ft, this oil gauging tape measure has graduations in inches, feet, millimeters and centimeters. The SAE/metric measurements are clearly indicated on the blade for easy readability. There are also black markings along the chrome blade to ensure proper visibility even when working in dimly lit areas. This open case comes with a grounding strap to protect against electrostatic discharge. When it comes to keeping your tools organised, you can count on this US Tape Oil Gauging Tape Measure to help out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.