50 ft Oil Gauging Tape Measures, 1/2 in Blade
Mfr # 58950
Zoro # G5938173
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE/Metric
Graduation Marks
Bottom Side MM, Top Side in Ft/In to 8ths
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58950
Zoro #
G5938173
UPC #
-
Country of Origin
United States
Dimensions
Blade Length
50 ft
Blade Width
1/2 in
Overall Width
4 1/2 in
Thickness
0.011 in
Blade Length - Metric
15 m
Overall Length
4 1/2 in
Blade Length - SAE
50 ft
Description
When you need to replace the blade on your US TAPE 58850 Oil Gauging Tape Measure, this 50 ft. Refill Blade is the perfect solution. The tape measure comes with a double duty blade for heavy or light oils. This SAE/Metric refill blade has graduations in both in/ft/mm/cm and front 8ths, back mm. Its chrome finish makes it easy to read measurements while its black markings ensure visibility even when working in dark conditions. It has a 1/2" width and 50 ft length. This US TAPE Oil Gauging Refill Blade is an essential tool for anyone who works with oil gauging regularly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.