Zoro Homepage

66 ft Oil Gauging Tape Measures, 1/2 in Blade

  • Mfr # 58822

  • Zoro # G5923150


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Graduation Marks
8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
Tip Style
Swivel Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58822
Zoro #
G5923150
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
66 ft
Blade Width
1/2 in
Overall Width
5 in
Overall Length
11 1/2 in
Thickness
0.011 in
Blade Length - SAE
66 ft

Details

Item
Double Duty Oil Gauging Tape Measure
Measurement Type
SAE
Graduation Marks
8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
Graduations
8ths
Blade Color
Gray
Case Type
Open
Tape Measure Product Grouping
Oil Gauging Tape Measures
Blade Coating
Clear
Belt Clip
No
Graduation Type
in /ft
Rewind Type
Manual
Standout
Not Rated
Handle Type
Safety
Numeric Format
Decimal
Includes
Graduated Plumb Bob, Grounding Strap, Line Wiper
Graduation Mark Style
Printed
Graduation Units
Feet, Inches
Gauging Method
Innage
Blade Type
Single-Sided
Standards
NIST Certified
Numeric Marks
Feet, Inches
System of Measurement
SAE
Handle Material
Plastic
Handle Color
Yellow
Graduation Color
Black
Liquids Measured
Dark Liquids, Light Liquids

Description

Double Duty Oil Gauging Tape Measure, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Blade Length - SAE 66 ft, Blade Color Gray, Blade Type Single-Sided, Includes Graduated Plumb Bob, Grounding Strap, Line Wiper, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Feet, Inches, Handle Color Yellow, Handle Material Plastic, Handle Type Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.