Zoro Homepage

66 ft Oil Gauging Tape Measures, 1/2 in Blade

  • Mfr # 58922

  • Zoro # G5916963


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Graduation Marks
8ths
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58922
Zoro #
G5916963
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
66 ft
Blade Width
1/2 in
Thickness
0.011 in
Overall Width
4 1/2 in
Blade Length - SAE
66 ft
Overall Length
4 1/2 in

Details

Item
Oil Gauging Refill Tape Measure
Measurement Type
SAE
Graduation Marks
8ths
Blade Material
Steel
Tip Style
Swivel Snap
Case Color
Chrome
Graduation Type
in /ft
Graduations
8ths
Belt Clip
No
Rewind Type
Manual
Tape Measure Product Grouping
Oil Gauging Tape Measures
Blade Color
Gray
Features
Corrosion-Resistant
Blade Coating
Clear
Standout
Not Rated
Graduation Mark Style
Printed
Liquids Measured
Dark Liquids, Light Liquids
Blade Type
Single-Sided
Gauging Method
Innage
Numeric Format
Decimal
Graduation Units
Feet, Inches
Numeric Marks
Feet, Inches
Graduation Color
Black
System of Measurement
SAE
Handle Color
Yellow
Standards
NIST Certified

Description

Oil Gauging Refill Tape Measure, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Blade Length - SAE 66 ft, Blade Color Gray, Blade Type Single-Sided, Features Corrosion-Resistant, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Feet, Inches, Handle Color Yellow, Handle Material Not Applicable, Handle Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.