Zoro Homepage

72 in Adhesive Tape Measure, 3/4 in Blade

  • Mfr # 50013

  • Zoro # G9642938


product price: $15.15
/ea

Key Features

Blade Length
72 in
Measurement Type
SAE
Graduation Marks
1/16 in
Blade Material
Steel
Case Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50013
Zoro #
G9642938
UPC #
727659500131
Country of Origin
United States

Dimensions

Blade Length
72 in
Blade Width
3/4 in
Length - SAE
6 ft
Overall Width
3/4 in

Details

Item
Adhesive Backed Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Blade Material
Steel
Case Color
White
Tape Measure Product Grouping
Adhesive Tape Measure
Graduation Type
ft
Features
Trimmable, Decimal-Read
Graduations
16ths
Case Type
No Case
Blade Color
White
Material
Steel
Color
White
Graduation Units
Feet
Numeric Format
Decimal
System of Measurement
SAE
Reading Direction
Left to Right
Adhesive Type
Permanent Adhesive
Orientation
Horizontal

Description

Adhesive Backed Tape Measure, Features Trimmable, Decimal-Read, System of Measurement SAE, Numeric Format Decimal, Reading Direction Left to Right, Overall Width 3/4 in, Length - SAE 6 ft, Graduation Units Feet, Graduation Marks 1/16 in, Material Steel, Color White, Orientation Horizontal, Adhesive Type Permanent Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.