Zoro Homepage

72 in Adhesive Tape Measure, 3/4 in Blade

  • Mfr # 50014

  • Zoro # G9643069


product price: $14.15
/ea

Key Features

Blade Length
72 in
Measurement Type
SAE/Metric
Graduation Marks
1/16 in
Blade Material
Steel
Case Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50014
Zoro #
G9643069
UPC #
727659500148
Country of Origin
United States

Dimensions

Blade Length
72 in
Blade Width
3/4 in
Overall Width
2 in
Length - Metric
1.8 m
Length - SAE
6 ft

Details

Item
Adhesive Backed Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
1/16 in
Blade Material
Steel
Case Color
White
Tape Measure Product Grouping
Adhesive Tape Measure
Graduation Type
ft
Features
Trimmable, Decimal-Read
Blade Color
White
Case Type
No Case
Color
White
Material
Steel
Graduation Units
Feet, Millimeters
Adhesive Type
Permanent Adhesive
Numeric Format
Decimal
System of Measurement
Metric/SAE
Orientation
Horizontal
Reading Direction
Left to Right

Description

This US Tape 50014 Adhesive Backed Tape Measure has a blade that is 72 in. long and 3/4 in. wide, making it ideal for measuring longer distances with ease. The blade reads left to right, allowing you to read measurements from the correct side of the tape measure. This adhesive backed tape measure features an SAE/Metric graduations type. It also has a white steel blade with a graduated style of ft on one side and cm on the other side. If you need a quality tape measure that offers versatility and durability, this US Tape 50014 Adhesive Backed Tape Measure is what you are looking for.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.