Classic Series Tape Measure, 12 ft L Blade, 1/2 in W, Metric/10ths, Chrome/Yellow
- Mfr # 700-56737
- Zoro # G722452429
product price:Â
$
21.55
/ea
Key Features
Case Material
ABS Plastic
Measurement Type
Metric; 10ths
Blade Length
12 ft
Case Color
Chrome/Yellow
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700-56737
- Zoro #
- G722452429
- UPC #
- -
- Country of Origin
- United States
- Case Material
- ABS Plastic
- Measurement Type
- Metric; 10ths
- Case Color
- Chrome/Yellow
- Blade Material
- Steel
- Item
- Tape Measure
Dimensions
- Blade Length
- 12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.