Zoro Homepage

Plumb Bob, 20 oz. Size, SS Construction

  • Mfr # 58890

  • Zoro # G5927393


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Type
Innage
Range w/o Detector (Ft.)
1,200 ft
Size
20 oz.
Construction
Stainless Steel
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58890
Zoro #
G5927393
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz.
Overall Diameter
3 in
Overall Width
3 in
Overall Height
6 in

Details

Item
Plumb Bob
Type
Innage
Range w/o Detector (Ft.)
1,200 ft
Construction
Stainless Steel
Finish
Unfinished
Characteristics
Cylindrical Body, Pointed End Tip
Accuracy
+/- 0.0005 in, +/- 2.3 mm
Included Components
Clip
Gauging Method
Innage
Features
Cylindrical Body, Pointed End Tip
Body Shape
Round
Graduation Marks
mm
Material
Stainless Steel
Measuring Range - Maximum
100 ft
Weight
20.5 oz
Tip Material
Steel
System of Measurement
Metric/SAE
Reading Direction
Bottom to Top

Description

Plumb Bob, Body Shape Round, Material Stainless Steel, Finish Unfinished, Overall Height 6 in, Graduation Marks mm, Included Components Clip, Weight 20.5 oz, Reading Direction Bottom to Top, System of Measurement Metric/SAE, Gauging Method Innage, Tip Material Steel, Includes Not Applicable, Features Cylindrical Body, Pointed End Tip, Accuracy +/- 0.0005 in, +/- 2.3 mm, Overall Diameter 3 in, Overall Width 3 in, Measuring Range - Maximum 100 ft

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.