Zoro Homepage

10 FT, 2-Inch Plastic Chain - Includes two S-Hooks

  • Mfr # U2310LGN

  • Zoro # G410993975


product price: $7.69
/ea

Key Features

Base Material
Resin
Color
Green
Includes
(2) S-Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2310LGN
Zoro #
G410993975
UPC #
754806368269
Country of Origin
United States

Dimensions

Overall Length
10'

Details

Item
2 Inch Plastic Chain
Base Material
Resin
Color
Green
Includes
(2) S-Hooks

Description

  • •Industry Best - SunShield - 10 year UV protection
  • •Top Commercial Quality - Made in the USA
  • •Brighter Color - Longer lasting - consistent link-to-link
  • •Chemical Resistant - Made from DOW HDPE for superior performance
  • •Link Size - Full 2" standard link

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.