Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft L Plastic Chain, 2 in Links, White, SunShield

  • Mfr # U2310WHT

  • Zoro # G6151085


product price: $10.15
/ea

Key Features

Color
White
Length
10 ft
Material
Plastic
Size
2 in Links
Features
Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link; Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2310WHT
Zoro #
G6151085
UPC #
754806309552
Country of Origin
United States

Dimensions

Length
10 ft
Size
2 in Links

Details

Item
Chain
Color
White
Material
Plastic
Features
Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link; Chemical Resistant

Description

Sun Shield White Plastic Chain By Us,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.