Shop US WEIGHT
See all product information
Create Account
1.5" x 10' Red Plastic Safety Chain ft. SunShield UV Resistant Technology
- Mfr # U2410RED
- Zoro # G323352418
product price:
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Material
High Density Polyethylene
Depth
0.23 in
Color
Red
Length
10ft
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U2410RED
- Zoro #
- G323352418
- UPC #
- 754806414119
- Country of Origin
- United States
- Material
- High Density Polyethylene
- Color
- Red
- Item
- Chain
- Finish
- Gloss
- Includes
- (2) S-hooks
- Application
- Outdoor or Indoor
Dimensions
- Depth
- 0.23 in
- Length
- 10ft
- Overall Width
- 0.72 in
Description
US Weight's plastic chain is the epitome of durability and versatility, designed with advanced SunShield UV Resistant Technology ensuring up to 10 years of UV protection, guaranteeing long-lasting durability and vibrant color retention. The 1.5" x 10' (25’, 50’, 100’) safety chain is perfect for various safety and visual barrier needs, making it an excellent choice for creating distinct zones or pathways in loading dock areas, enhancing overall safety. Crafted with high-quality standards, these plastic chain links are ideal for forming effective safety barriers when used with stanchions or wall hooks. The colored plastic chain maintains its vibrant color and strength, providing a reliable visual barrier for outdoor use, especially in loading dock areas. Available in a variety of vibrant colors, the chain allows you to customize your visual barriers to meet specific needs. Each package includes one ten-foot (twenty five-foot, fifty-foot, one hundred foot) length of chain. S-hooks are available as an accessory and are sold separately. Produced using state-of-the-art manufacturing techniques and premium materials, US Weight's plastic chain boasts a brighter, more consistent color that lasts longer. Made from high-density polyethylene (HDPE), the chain offers superior strength and finish. HDPE is not only durable but also safe and resistant to many environments. The 1.5" link size is perfect for creating effective visual barriers, making US Weight's plastic chain a top choice for safety and versatility.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.