30 lbs. Fillable Round Bronze Umbrella Base for Patio Table
- Mfr # FUB30BZE
- Zoro # G423352455
product price:Â
$
41.99
/ea
Key Features
Color
Brown
Height
5.19 in
Width
18 in
For Use With
1.3 in - 1.75 in. patio umbrella poles
Features
UV Protected
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FUB30BZE
- Zoro #
- G423352455
- UPC #
- 754806412009
- Country of Origin
- United States
- Color
- Brown
- For Use With
- 1.3 in - 1.75 in. patio umbrella poles
- Item
- Umbrella Base
- Features
- UV Protected
- Capacity
- 30 lbs
- Shape
- Round
- Application
- Use with patio table
- Material
- Plastic
- Finish
- Matte
- Fill Material
- Fillable with concrete, sand, gravel or water
Dimensions
- Height
- 5.19 in
- Width
- 18 in
- Length
- 18.38 in
- Thickness
- 48 in
Description
Introducing the US Weight Durable 30 Pound Fillable Umbrella Base, the epitome of reliability and versatility for your outdoor living space. Engineered to withstand diverse weather conditions, this robust umbrella base ensures unwavering support for your patio umbrella while boasting a design crafted for ease and convenience. This umbrella base measures 18" in diameter and is 11.42" tall with stem installed. The included steel stem accommodates umbrella poles ranging from 1.3" to 1.75" in diameter, catering to a wide array of umbrella sizes. Its high-quality construction from U.V. stabilized polymer guarantees resistance against cracking and fading, making it the ideal choice for sunny regions, and ensuring longevity even in harsh weather climates. Designed specifically for use with patio tables, this versatile umbrella base seamlessly integrates into any outdoor setting, offering superior stability and support. It can be filled with concrete, gravel, sand, or water to provide a sturdy foundation, ensuring your umbrella remains securely anchored, regardless of wind or weather. Ease of use is paramount with the US Weight Umbrella Base. Featuring straightforward assembly and placement, it eliminates unnecessary hassle, allowing you to set up your umbrella effortlessly. The molded handles facilitate seamless relocation, enabling you to effortlessly redesign your outdoor space or transport the base to a new location whenever needed. With more than two decades of experience in crafting quality innovations, US Weight takes pride in its products. The US Weight Umbrella Base exemplifies this commitment to excellence, constructed with materials that guarantee resilience and longevity. This umbrella base not only provides exceptional functionality but also adds a touch of style to your outdoor decor.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.