
35 LB Granite Patio Umbrella Base
Mfr # FUBGB
Zoro # G122579061
product price: $74.99
/eaKey Features
For Use With
Patio Table
Width
13.75 in
Finish
Granite
Height
12.5 in
Material
Granite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FUBGB
Zoro #
G122579061
UPC #
754806411255
Country of Origin
China
Dimensions
Width
13.75 in
Height
12.5 in
Length
13.75 in
Details
For Use With
Patio Table
Finish
Granite
Material
Granite
Item
Umbrella Base
Color
Black
Description
Elevate your outdoor setup with the US Weight 35 LB Granite Umbrella Base, crafted for stability, style, and performance. Made from solid granite stone, this base provides a sleek, modern look while delivering the heavy-duty support needed to keep your umbrella secure. It’s perfectly sized for use under patio tables, helping to prevent tipping during breezy afternoons or relaxing evenings outdoors. The base measures 13.75”x13.75” square by 2” tall, allowing the base to fit under most patio tables with ease. The stem is powder-coated for durability and corrosion resistance, ensuring longevity in all seasons. It accommodates umbrella poles ranging from 1.3" to 1.8" in diameter and includes an easy-to-use tightening knob to hold the pole securely in place. Whether you’re enjoying a family meal or lounging in the shade, this base keeps your umbrella exactly where it needs to be.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, VI, AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.