Zoro Homepage

50 lb Umbrella Base, White

  • Mfr # FUB1W

  • Zoro # G6151189


product price: $35.69
/ea

Key Features

For Use With
1 in - 1.75 in Poles
Features
Filled with 50 lbs of high-strength concrete; Resists cracking and fading in any weather climate
Weight
50 lb.
Patio Table Base
Accommodates 1" through 1.5" poles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUB1W
Zoro #
G6151189
UPC #
754806111285
Country of Origin
United States

Details

Color
White
Item
Umbrella Base
For Use With
1 in - 1.75 in Poles
Features
Filled with 50 lbs of high-strength concrete; Resists cracking and fading in any weather climate
Weight
50 lb.
Patio Table Base
Accommodates 1" through 1.5" poles

Description

Support your patio umbrella without worrying about cracking and fading. The US Weight Umbrella Base is crafted with a U.V. stabilized polymer that will not rust or dent and can withstand the elements in any weather climate. The base accommodates 1" and 1.75" poles and should be used with a patio table. This base can either be prefilled with 50 pounds of a solid concrete core or empty and ready to be filled with sand or gravel. The umbrella base can easily be transported or relocated using the EZ Grip handle. The umbrella bases come in a variety of colors and prefilled or empty options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.