Zoro Homepage

7.5 ft. Black Magnetic Wall Mount with Retractable Belt Barrier

  • Mfr # U2503

  • Zoro # G022579062


product price: $37.95
/ea

Key Features

Mounting Style
Fixed mounting plate or magnets
Belt Length
7.5 ft
For Use With
Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants
Height (In.)
5.12 in
Belt Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2503
Zoro #
G022579062
UPC #
-
Country of Origin
China

Dimensions

Belt Length
7.5 ft
Height (In.)
5.12 in
Width (In.)
2.95 in

Details

Mounting Style
Fixed mounting plate or magnets
Item
Wall Mounted Retractable Barrier
For Use With
Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants
Belt Color
Black
Finish
Black
Material
Steel
Color
Black

Description

Quickly close off areas with the US Weight Magnetic Wall Mount with 7.5’ Black Retractable Belt. Wall mounts are the economical solution for crowd control because they do not take up floor space and are perfect for keeping unwanted traffic out. This wall mount has strong magnets on the back of the wall plate and on the back of the receiving clip. The magnets make installation simple and the mount's steel construction is incredibly durable for years of heavy use. The product also features screw holes for those looking for a more permanent solution. Features such as a belt braking system for slow and predictable belt return keep customers safe. This wall mount includes a release tab on the wall plate for the ability to remove the cassette while leaving wall plate attached to the wall. US Weight, located in Olney, Illinois, introduces an economical solution to crowd control with the Wall Mount with Retractable Belt.

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.