75 LB Flat Brown Steel Stand-Alone Patio Umbrella Base

  • Mfr # FUB75BRZ

  • Zoro # G922579063


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Height
13.8 in
Finish
Powder-coat
Color
Brown
Length
24.5 in
Width
23.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUB75BRZ
Zoro #
G922579063
UPC #
754806411262
Country of Origin
China

Dimensions

Height
13.8 in
Length
24.5 in
Width
23.8 in

Details

Finish
Powder-coat
Item
Umbrella Base
Color
Brown
Material
Steel

Description

Secure your outdoor umbrella with confidence using the US Weight 75 LB Flat Steel Umbrella Base. This heavy-duty umbrella stand is constructed from premium-quality steel with a weather-resistant powder-coated finish, making it ideal for long-term outdoor use. With a total weight of 75 lb, it provides the necessary support to keep your umbrella upright whether placed alone or beneath a patio table. The base includes two built-in wheels and an ergonomic handle for effortless mobility, allowing you to reposition your umbrella without strain. The base measures 24.5" long by 23.8" wide and 1.55" high, providing a sleek low profile with a solid footprint. The 13.75" stem accommodates umbrella poles between 1.5" and 2" in diameter and features dual hand-tightening knobs for secure fastening in any condition. Whether you're outfitting a backyard patio or commercial outdoor space, this umbrella holder delivers the mobility and durability your setup requires.

Restrictions

This item has been restricted from sale in the following states: GU, HI, VI, AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.