Zoro Homepage

80 lb Umbrella Base, Bronze

  • Mfr # FUB80BZ

  • Zoro # G6151155


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Weight
80 lb.
Includes
Stem and Hardware
Features
Filled with high-strength concrete
Material
Grade 304 Stainless Steel
Base Dimensions
20.5 in Dia Base Feat; 14 in High Stem; 1-1/2 in - 2 in Pole Dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUB80BZ
Zoro #
G6151155
UPC #
754806293042
Country of Origin
United States

Dimensions

Base Dimensions
20.5 in Dia Base Feat; 14 in High Stem; 1-1/2 in - 2 in Pole Dia

Details

Color
Bronze
Weight
80 lb.
Includes
Stem and Hardware
Item
Umbrella Base
Features
Filled with high-strength concrete
Material
Grade 304 Stainless Steel

Description

Set up this free-standing umbrella base on your patio or at any outdoor event without worry. The US Weight 80 Pound Free Standing Umbrella Base is crafted with a high-density polyethylene shell with UV protection that will not rust, dent, or fade, and can withstand the elements in any weather climate. This heavy and stable base was prefilled with 80 pound of high-strength concrete. Easily transport and setup the base with the removable wheel on bottom and hand grips for easier mobility. The 20.5" diameter base features a 14" high stem that accommodates poles from 1 1⁄2" through 2" thick. Inside the stem is a plastic post protector for the umbrella to rest on instead of a screw leaving the pole undamaged. The stem features two knobs made of polypropylene that tighten the umbrella securely in place for added stability and support. All of the steel components are made of grade 304 stainless steel. Grade 304 stainless steel is also used in aerospace engineering and surgical instruments and will not rust.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.