Zoro Homepage

Barrier Post Kit, PR

  • Mfr # U2204YC

  • Zoro # G216277941


product price: $66.99
/pr

Key Features

Post Color
Yellow
Base Type
Dome
Chain Material
Plastic
Base Diameter
14 1/2 in
Post Height
37 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2204YC
Zoro #
G216277941
UPC #
754806405360
Country of Origin
United States

Dimensions

Base Diameter
14 1/2 in
Post Height
37 7/8 in
Post Diameter
2 7/8 in
Link Outside Length
2 in
Chain Length
10 ft
Manufacturer Warranty Length
90 day
Link Outside Width
1 in

Details

Post Color
Yellow
Base Type
Dome
Chain Material
Plastic
Item
Barrier Post Kit
Base Material
HDPE
Base Finish
Matte
Post Material
Polyethylene
Indoor/Outdoor Usage
Indoor, Outdoor
Base Configuration
Detachable
Base Color
Black
Chain Color
Yellow
Number of Posts
2
Fillable
Yes
Resistance Properties
Corrosion Resistant, Scratch Resistant, UV Resistant
Reflectivity
Non-Reflective
Number of Chains
2
Base Weight
4 lb

Description

Barrier Post Kit, Number of Posts 2, Post Height 37 7/8 in, Number of Chains 2, Chain Length 10 ft, Link Outside Length 2 in, Link Outside Width 1 in, Base Type Dome, Chain Color Yellow, Post Color Yellow, Reflectivity Non-Reflective, Post Diameter 2 7/8 in, Fillable Yes, Base Diameter 14 1/2 in, Base Weight 4 lb, Base Color Black, Post Material Polyethylene, Chain Material Plastic, Base Material HDPE, Base Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.