Shop US WEIGHT
See all product information
Create Account
Barrier Post with Belt, Black, 77 in Length, 38 1/2 in Post Height, No Legend, Unfinished
- Mfr # U2000
- Zoro # G2755580
product price:Â
$
82.19
/pk of 2, $41.10/ea
Key Features
Post Diameter
3 in
Base Type
Round Sloped
Base Material
HDPE
Belt Length
77 in
Post Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2000
- Zoro #
- G2755580
- UPC #
- 754806236568
- Country of Origin
- United States
Dimensions
- Post Diameter
- 3 in
- Belt Length
- 77 in
- Post Height
- 38 1/2 in
- Belt Width
- 2 in
- Base Diameter
- 14 1/2 in
- Maximum Overall Height
- 38 1/2 in
- Manufacturer Warranty Length
- 1 yr
- Height Adjustability
- Fixed Height
Description
Barrier Post with Belt, Includes (2) Bases, Maximum Overall Height 38 1/2 in, Minimum Overall Height Not Applicable, Belt Length 77 in, Belt Color Black, Belt Pattern No Pattern, Legend No Legend, Number of Posts 2, Post Color Black, Base Type Round Sloped, Reflectivity Non-Reflective, Number of Belts 1, Legend Color Not Applicable, Post Height 38 1/2 in, Post Diameter 3 in, Post Material HDPE, Base Diameter 14 1/2 in, Base Material HDPE, Height Adjustability Fixed Height, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.