ChainBoss Outdoor/Indoor Stanchion with 10 ft of Yellow Plastic Chain - Fillable Base, 6PK
- Mfr # U2204YCPK6
- Zoro # G322809074
product price:Â
$
132.99
/pk of 6, $22.17/ea
Free Shipping & Returns
Key Features
Base Diameter
14.5 in
Base Type
Dome
Indoor/Outdoor Usage
Outdoor or Indoor
Number of Posts
2
Base Material
HDP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2204YCPK6
- Zoro #
- G322809074
- UPC #
- 754806407159
- Country of Origin
- United States
Dimensions
- Base Diameter
- 14.5 in
- Link Outside Length
- 2 in
- Post Diameter
- 2.6 in
Details
- Base Type
- Dome
- Indoor/Outdoor Usage
- Outdoor or Indoor
- Number of Posts
- 2
- Base Material
- HDP
- Post Material
- HDP
- Item
- Heavy Duty Stanchion
- Base Finish
- Matte
- Post Color
- Yellow
- For Use With
- Portable Post
- Number of Chains
- 1
- Includes
- (2) Bases, (2) Chains, (2) Posts
- Chain Color
- Yellow
- Base Color
- Black
- Chain Material
- Plastic
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.