Zoro Homepage
This item is Discontinued.
Us Weight Base Covers, Post Dia. 3", PR U3510HOLD

Base Covers, Post Dia. 3", PR (Discontinued)

  • Mfr # U3510HOLD
  • Zoro # G2541487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3510HOLD
Zoro #
G2541487
UPC #
754806292847
Country of Origin
United States

Dimensions

Overall Height
3 in

Details

Item
Base Cover
Color
Red and White
Base Material
Plastic
Base Type
Dome
Post Material
High Density Polyethylene
Finish
Matte
For Use With
Mfr. No. U2000, U2000CAU, U2000CYB, U2000YEL, U2002, U2002NC, U2002OC, U2003, U2003NC, U2003YC, U2004, U2004NC, U2004YC, U2005, U2005NC, U2005OC, U2006, U2006NC, U2006YC, U2007, U2007NC, U2007YC, U2055, U2055CAU, U2055CYB, U2055YEL
Includes
(2) Base Covers
Post Finish
Unfinished
Accessory Type
Base Cover

Description

Base Cover, Includes (2) Base Covers, Overall Height 3 in, Compatible with Grainger Part Number Mfr. No. U2000, U2000CAU, U2000CYB, U2000YEL, U2002, U2002NC, U2002OC, U2003, U2003NC, U2003YC, U2004, U2004NC, U2004YC, U2005, U2005NC, U2005OC, U2006, U2006NC, U2006YC, U2007, U2007NC, U2007YC, U2055, U2055CAU, U2055CYB, U2055YEL, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.