Shop US WEIGHT
See all product information
Create Account
Black Plastic Stanchion for Crowd Control w/6.5' Black/Yellow Chevron Retractable Barrier Belt, 6PK
- Mfr # U2000CYBPK6
- Zoro # G923352450
product price:Â
$
269.99
/pk of 6, $45.00/ea
Free Shipping & Returns
Key Features
Post Diameter
2.6 in
Overall Length
14.5 in
Post Color
Black
For Use With
Portable Post
Base Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U2000CYBPK6
- Zoro #
- G923352450
- UPC #
- 754806397115
- Country of Origin
- United States
- Item
- Stanchion
- Post Color
- Black
- For Use With
- Portable Post
- Base Color
- Black
- Belt Color
- Black/Yellow Chevron
- Material
- Plastic
- Includes
- (6) Bases, (6) Posts
- Color
- Black
- Finish
- Matte
Dimensions
- Post Diameter
- 2.6 in
- Overall Length
- 14.5 in
- Overall Height
- 38.75 in
Description
US Weight Black Plastic Stanchion for Crowd Control with 6.5' Caution Retractable Black Barrier Belt with Tool-Free Assembly and Belt Ends that Fit Most Brands - 6 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.