Steel Stanchion, Blk, 7.5ft, Yel/Bk Belt, PR, Black/Yellow, 7 1/2 ft Length, No Legend
- Mfr # U2102CYB
- Zoro # G2632651
product price:Â
$
120.99
/pr
Free Shipping & Returns
Key Features
Base Material
Polyethylene
Belt Length
7 1/2 ft
Post Material
Steel
Belt Color
Black/Yellow
Includes
Two black stanchions w/chevron belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2102CYB
- Zoro #
- G2632651
- UPC #
- 754806232713
- Country of Origin
- China
Dimensions
- Belt Length
- 7 1/2 ft
- Maximum Overall Height
- 7 1/2 ft
Details
- Item
- Steel Stanchion,Blk,7.5ft,Yel/Bk Belt,PR
- Base Material
- Polyethylene
- Post Material
- Steel
- Belt Color
- Black/Yellow
- Includes
- Two black stanchions w/chevron belts
- Material
- Post - Steel; Base - HDPE
- Number of Belts
- 3
- No Tool Assembly
- QuikSecure 5-second setup and tear down
- Legend
- No Legend
- Post Color
- Black
- Base Color
- Black
- Resistance Properties
- Scratch Resistant
- Belt Pattern
- Chevron
Description
Steel Stanchion,Blk,7.5ft,Yel/Bk Belt,PR, Maximum Overall Height 7 1/2 ft, Belt Length 7 1/2 ft, Belt Color Black/Yellow, Belt Pattern Chevron, Legend No Legend, Post Color Black, Number of Belts 3, Legend Color Not Applicable, Post Material Steel, Base Color Black, Base Material Polyethylene, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.