Zoro Homepage

Dual Retractable Belt Barrier Stanchion, 9ft Belts, Black, PR

  • Mfr # U2101ADA

  • Zoro # G210909589


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Base Material
Concrete
Belt Length
9 FT
Post Material
Steel
Belt Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2101ADA
Zoro #
G210909589
UPC #
754806372037
Country of Origin
China

Dimensions

Belt Length
9 FT

Details

Item
Dual Retractable Belt Barrier Stanchion
Base Material
Concrete
Post Material
Steel
Belt Color
Black

Description

Dual Retractable Belt Barrier Stanchion, 9ft Belts, Black, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.