Zoro Homepage

Fillable Umbrella Base, Black, Base Dia.: 20.5"

  • Mfr # FUB80BLKE

  • Zoro # G6150839


product price: $62.15
/ea

Key Features

Includes
Stem and Hardware
For Use With
Sand or Gravel
Features
Fill with sand or gravel; Do not fill with water
Construction
Fillable
Base Dia.
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUB80BLKE
Zoro #
G6150839
UPC #
754806293066
Country of Origin
United States

Dimensions

Base Dia.
20.5 in
Pole Diameter
1 in - 2 in
Base Dimensions
20.5 in Dia Base; 14in High Stem; 1-1/2"-2" Pole Dia

Details

Color
Black
Includes
Stem and Hardware
For Use With
Sand or Gravel
Item
Umbrella Base
Features
Fill with sand or gravel; Do not fill with water
Construction
Fillable
Material
Grade 304 Stainless Steel

Description

Set up this free-standing umbrella base on your patio or at any outdoor event without worry. The US Weight 80 Pound Free Standing Umbrella Base is crafted with a high-density polyethylene shell with UV protection that will not rust, dent, or fade, and can withstand the elements in any weather climate. This stable base must be filled with sand or gravel. Easily transport and setup the base with the removable wheel on bottom and hand grips for easier mobility. The 20.5" diameter base features a 14" high stem that accommodates poles from 1 1⁄2" through 2" thick. Inside the stem is a plastic post protector for the umbrella to rest on instead of a screw leaving the pole undamaged. The stem features two knobs made of polypropylene that tighten the umbrella securely in place for added stability and support. If used with a patio table, 14" clearance is needed. All of the steel components are made of grade 304 stainless steel. Grade 304 stainless steel is also used in aerospace engineering and surgical instruments and will not rust.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.