Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fillable Umbrella Base, Bronze

  • Mfr # FUB1BZE

  • Zoro # G6150963


product price: $20.15
/ea

Key Features

For Use With
1 in - 1.75 in Poles
Construction
Fillable
Features
Fill with sand or gravel; do not add water; Crack and fade resistant
Patio Table Base
Accommodates 1 in - 1.75 in Poles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUB1BZE
Zoro #
G6150963
UPC #
754806250830
Country of Origin
United States

Details

Color
Bronze
For Use With
1 in - 1.75 in Poles
Item
Umbrella Base
Construction
Fillable
Features
Fill with sand or gravel; do not add water; Crack and fade resistant
Patio Table Base
Accommodates 1 in - 1.75 in Poles

Description

Support your patio umbrella without worrying about cracking and fading. The US Weight Umbrella Base is crafted with a U.V. stabilized polymer that will not rust or dent and can withstand the elements in any weather climate. The base accommodates 1" and 1.75" poles and should be used with a patio table. This base can either be prefilled with 50 pounds of a solid concrete core or empty and ready to be filled with sand or gravel. When filled with sand or gravel, the umbrella base weighs approximately 35-40 pounds not fill with water. The umbrella base can easily be transported or relocated using the EZ Grip handle. The umbrella bases come in a variety of colors and prefilled or empty options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.