Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Round 20 lb Patio Umbrella Base, 19.25-inch Width x 12.25-inch Height

  • Mfr # FUBHFB

  • Zoro # G511342115


product price: $37.99
/ea

Key Features

Color
Black
Height
12.25 in
Width
19.25 in
Includes
1 20lb half round umbrella base with stem, support knob and adjustable collars
For Use With
Umbrellas up to 9.5ft in diameter and umbrella posts 1.3" to 1.9" in diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUBHFB
Zoro #
G511342115
UPC #
754806389653
Country of Origin
China

Dimensions

Height
12.25 in
Width
19.25 in

Details

Color
Black
Includes
1 20lb half round umbrella base with stem, support knob and adjustable collars
For Use With
Umbrellas up to 9.5ft in diameter and umbrella posts 1.3" to 1.9" in diameter
Material
Composite Resin

Description

The US Weight Half Round Umbrella Base is the ideal choice for a deck, patio, balcony, or other outdoor space where a semi-circular umbrella is used. Manufactured using a durable composite resin to resist sun and weather, this stylish 20lb base works with half round umbrellas up to 9.5 ft and poles up to 1.9 diameter. The pebble-texture finish lends a modern look to any area and the 19.25 x 12.25 size provides good stability with a minimal footprint.


  • •Half Round Design: This umbrella stand outdoor base is designed in a half round shape, allowing it to fit flush against walls, making it ideal for balconies and smaller spaces. 19.25” x 12.25”.
  • •Adjustable Fit: As an adjustable umbrella base, it accommodates outdoor umbrellas for patio with base from 1.3" to 1.9'' posts. Three diameter adjusters make it suitable for different umbrella poles.
  • •Sturdy Weight: Weighing 20 lb, this outdoor umbrella base provides stability ensuring umbrellas up to 9.5 feet in diameter remain upright and secure, even in breezy conditions.
  • •Weather Resistant: Crafted to withstand sun and weather exposure, this outdoor umbrella stand base is made from durable materials that resist cracking and fading.
  • •Versatile Usage: Whether you need a base for your patio or a business, this product is an excellent choice due to its adjustable, half round design that fits unconventional spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.