Industrial Stanchion Cart, Holds 16 Stanchions

  • Mfr # U2521

  • Zoro # G610909592


product price: $537.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Stanchions up to 2.5" in Diameter and 36-42" length
Features
Lockable Wheels
Height
66.38"
Length
39.37"
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2521
Zoro #
G610909592
UPC #
754806382173
Country of Origin
China

Dimensions

Height
66.38"
Length
39.37"

Details

Item
Stanchion Cart
For Use With
Stanchions up to 2.5" in Diameter and 36-42" length
Features
Lockable Wheels
Color
Grey

Description

Industrial Stanchion Cart, Holds 16 Stanchions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.