Shop US WEIGHT
See all product information
Create Account
Magnetic Wall Mount Retractable Belt Barrier, 33 ft., Chevron
- Mfr # U2504CYB
- Zoro # G724296731
product price:Â
$
69.99
/ea
Key Features
Height (In.)
6.1 in
Belt Color
Black and Yellow
Belt Length
33 ft
Width (In.)
4.84 in
Mounting Style
Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2504CYB
- Zoro #
- G724296731
- UPC #
- 754806417479
- Country of Origin
- China
Dimensions
- Height (In.)
- 6.1 in
- Belt Length
- 33 ft
- Width (In.)
- 4.84 in
Details
- Item
- Retractable Barrier
- Belt Color
- Black and Yellow
- Mounting Style
- Magnetic
- Includes
- (2) Screw-In Wall Plates, (6) Tall Anchors And Wall Screws, (4) Base Plate Screws, (1) Belt End Acceptor, (1) Retractable Belt Housing Assembly
- Material
- Metal
Description
Create a simple, safe way to restrict access in busy hallways, loading zones, and maintenance areas with this magnetic wall mount barrier. Strong magnets on both the main unit and receiving clip let you place the system exactly where you need it on most metal surfaces, then detach and relocate it just as quickly when your layout changes. When a more permanent block is required, the built-in screw holes support secure hard mounting without sacrificing the clean, professional look of the compact case. Whether you’re closing off a small doorway or a long stretch of floor, the variable length yellow and black Do Not Enter belt extends up to 33 feet so you can cover different spaces without juggling multiple products. The controlled retraction mechanism is engineered for predictable, small retraction movements that help prevent sudden snapback and support safer daily operation for staff and guests. Durable housing stands up to heavy, repeated use in demanding environments, from industrial facilities to schools and event venues, while the portable design keeps floor space clear and uncluttered. The detachable cassette design adds another layer of flexibility. A discreet release tab allows quick detachment from the wall plate, so you can swap belt colors or messages, perform maintenance, or reconfigure restricted zones with minimal downtime. This combination of magnetic convenience, optional permanent mounting, and long-span coverage gives teams a reliable, professional crowd control tool they can adapt to changing safety needs throughout the day.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.