Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain, 100 ft x 2 In. Orange

  • Mfr # U2351ORG

  • Zoro # G7258545


product price: $37.15
/ea

Key Features

Features
Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link
Durability
Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U2351ORG
Zoro #
G7258545
UPC #
-
Country of Origin
United States

Details

Color
Orange
Features
Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link
Durability
Chemical Resistant

Description

US Weight chain is produced using state of the art manufacturing and premium materials. The result is chain with a brighter, more consistent color that lasts longer. Our Sun Shield UV protection package is the industry leader. Made from DOW chemical's high-density polyethylene (HDPE) gives US Weight chain superior strength and finish. HDPE is durable, safe and resistant to many common chemicals. The 2" link size makes for an effective visual barrier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.