Zoro Homepage

Premium Fillable Umbrella Base for Patio Table, Bronze

  • Mfr # FUB50BZE

  • Zoro # G012884626


product price: $53.19
/ea

Key Features

Base Diameter
18 In
Height
11.42 In
Shape
Round
Stem Dia.
1.5-2 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUB50BZE
Zoro #
G012884626
UPC #
754806393421
Country of Origin
United States

Dimensions

Base Diameter
18 In
Height
11.42 In
Stem Dia.
1.5-2 In

Details

Color
Bronze
Shape
Round

Description

Introducing the US Weight Durable Fillable Umbrella Base, the epitome of reliability and versatility for your outdoor living space. Engineered to withstand diverse weather conditions, this robust umbrella base ensures unwavering support for your patio umbrella while boasting a design crafted for ease and convenience. This umbrella base measures 18 in diameter and is 11.42 tall with stem installed. The included Stainless Steel stem accommodates umbrella poles ranging from 1.5 to 2 in diameter, catering to a wide array of umbrella sizes. Its high-quality construction from U.V. stabilized polymer guarantees resistance against cracking and fading, making it the ideal choice for sunny regions and ensuring longevity even in harsh weather climates. Designed specifically for use with patio tables, this versatile umbrella base seamlessly integrates into any outdoor setting, offering superior stability and support. Its can be filled with concrete, gravel, sand, or water to provide a sturdy foundation, ensuring your umbrella remains securely anchored, regardless of wind or weather. Ease of use is paramount with the US Weight Umbrella Base. Featuring straightforward assembly and placement, it eliminates unnecessary hassle, allowing you to set up your umbrella effortlessly. The molded handle and built-in wheel facilitate seamless relocation, enabling you to effortlessly redesign your outdoor space or transport the base to a new location whenever needed. The US Weight Umbrella Base exemplifies this commitment to excellence, constructed with materials that guarantee resilience and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.