Shop US WEIGHT
See all product information
Create Account
Sentry QuikSecure Stanchion with 6.5' Chevron Belt, 6PK
- Mfr # U2001CYBPK6
- Zoro # G223352433
product price:Â
$
269.99
/pk of 6, $45.00/ea
Free Shipping & Returns
Key Features
Post Color
Black
Overall Height
38.75 in
Includes
(6) Bases, (6) Posts
Post Diameter
2.6 in
For Use With
Portable Post
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U2001CYBPK6
- Zoro #
- G223352433
- UPC #
- 754806397122
- Country of Origin
- United States
- Post Color
- Black
- Includes
- (6) Bases, (6) Posts
- For Use With
- Portable Post
- Belt Color
- Black/Yellow Chevron
- Base Color
- Black
- Color
- Black
- Finish
- Matte
- Material
- Plastic
- Item
- Stanchion
Dimensions
- Overall Height
- 38.75 in
- Post Diameter
- 2.6 in
- Overall Length
- 14.5 in
Description
US Weight Sentry QuikSecure Stanchion with 6.5' Chevron Belt- 6 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.