Stanchion, Black, PR
Mfr # U2203NC
Zoro # G516278006
product price: $54.49
/prKey Features
Indoor/Outdoor Usage
Indoor, Outdoor
Color
Black
Base Diameter
14 1/2 in
Base Material
HDPE
Post Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U2203NC
Zoro #
G516278006
UPC #
754806405377
Country of Origin
United States
Dimensions
Base Diameter
14 1/2 in
Post Diameter
2 7/8 in
Overall Height
37 7/8 in
Manufacturer Warranty Length
90 day
Details
Indoor/Outdoor Usage
Indoor, Outdoor
Color
Black
Base Material
HDPE
Item
Stanchion
Post Color
Black
Base Type
Dome
For Use With
2 in Plastic Chain
Post Material
Polyethylene
Product Type
Stanchion
Post Top
Contemporary
Base Weight
4 lb
Base Color
Black
Resistance Properties
Corrosion Resistant, Scratch Resistant, UV Resistant
Fillable
Yes
Compatible Line
Chain
Compatible Line Manufacturer Part Number
U2310, U2310BLU, U2310GN, u2310ORG, U2310RED, U2310WHT, U2310YEL
Description
Stanchion, Post Top Contemporary, For Use With 2 in Plastic Chain, Compatible Line Chain, Overall Height 37 7/8 in, Post Diameter 2 7/8 in, Base Diameter 14 1/2 in, Fillable Yes, Post Material Polyethylene, Base Type Dome, Base Weight 4 lb, Post Color Black, Base Color Black, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Base Material HDPE, Color Black, Resistance Properties Corrosion Resistant, Scratch Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.