Stanchion, Black, PR
Mfr # U2206NC
Zoro # G416277970
product price: $64.99
/prKey Features
Overall Height
37 7/8 in
Post Color
Black
Base Material
HDPE
Indoor/Outdoor Usage
Indoor, Outdoor
Base Type
Dome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U2206NC
Zoro #
G416277970
UPC #
754806405407
Country of Origin
United States
Dimensions
Overall Height
37 7/8 in
Post Diameter
2 7/8 in
Base Diameter
14 1/2 in
Manufacturer Warranty Length
90 day
Details
Post Color
Black
Base Material
HDPE
Indoor/Outdoor Usage
Indoor, Outdoor
Base Type
Dome
For Use With
2 in Plastic Chain
Color
Black
Item
Stanchion
Post Material
Polyethylene
Compatible Line
Chain
Product Type
Stanchion
Compatible Line Manufacturer Part Number
U2310, U2310BLU, U2310GN, u2310ORG, U2310RED, U2310WHT, U2310YEL
Base Weight
18 lb
Post Top
Contemporary
Resistance Properties
Corrosion Resistant, Scratch Resistant, UV Resistant
Fillable
No
Base Color
Black
Description
Stanchion, Post Top Contemporary, For Use With 2 in Plastic Chain, Compatible Line Chain, Overall Height 37 7/8 in, Post Diameter 2 7/8 in, Base Diameter 14 1/2 in, Fillable No, Post Material Polyethylene, Base Type Dome, Base Weight 18 lb, Post Color Black, Base Color Black, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Base Material HDPE, Color Black, Resistance Properties Corrosion Resistant, Scratch Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.