Zoro Homepage

Stanchion, Black/Yellow, PR

  • Mfr # U2204NC

  • Zoro # G716277984


product price: $54.49
/pr

Key Features

Base Material
HDPE
Post Diameter
2 7/8 in
Color
Black/Yellow
Overall Height
37 7/8 in
Base Type
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2204NC
Zoro #
G716277984
UPC #
754806405384
Country of Origin
United States

Dimensions

Post Diameter
2 7/8 in
Overall Height
37 7/8 in
Base Diameter
14 1/2 in
Manufacturer Warranty Length
90 day

Details

Base Material
HDPE
Color
Black/Yellow
Base Type
Dome
Post Material
Polyethylene
Post Color
Yellow
Indoor/Outdoor Usage
Indoor, Outdoor
For Use With
2 in Plastic Chain
Item
Stanchion
Post Top
Contemporary
Base Color
Black
Compatible Line Manufacturer Part Number
U2310, U2310BLU, U2310GN, u2310ORG, U2310RED, U2310WHT, U2310YEL
Resistance Properties
Corrosion Resistant, Scratch Resistant, UV Resistant
Fillable
Yes
Product Type
Stanchion
Base Weight
4 lb
Compatible Line
Chain

Description

Stanchion, Post Top Contemporary, For Use With 2 in Plastic Chain, Compatible Line Chain, Overall Height 37 7/8 in, Post Diameter 2 7/8 in, Base Diameter 14 1/2 in, Fillable Yes, Post Material Polyethylene, Base Type Dome, Base Weight 4 lb, Post Color Yellow, Base Color Black, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Base Material HDPE, Color Black/Yellow, Resistance Properties Corrosion Resistant, Scratch Resistant, UV Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.