Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stanchion, Black/Yellow, PR

  • Mfr # U2207NC

  • Zoro # G116277966


product price: $64.99
/pr

Key Features

Base Diameter
14 1/2 in
Post Material
Polyethylene
Post Color
Yellow
Base Type
Dome
Overall Height
37 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2207NC
Zoro #
G116277966
UPC #
754806405391
Country of Origin
United States

Dimensions

Base Diameter
14 1/2 in
Overall Height
37 7/8 in
Post Diameter
2 7/8 in
Manufacturer Warranty Length
90 day

Details

Post Material
Polyethylene
Post Color
Yellow
Base Type
Dome
Indoor/Outdoor Usage
Indoor, Outdoor
For Use With
2 in Plastic Chain
Item
Stanchion
Color
Black/Yellow
Base Material
HDPE
Fillable
No
Compatible Line
Chain
Compatible Line Manufacturer Part Number
U2310, U2310BLU, U2310GN, u2310ORG, U2310RED, U2310WHT, U2310YEL
Product Type
Stanchion
Resistance Properties
Corrosion Resistant, Scratch Resistant, UV Resistant
Post Top
Contemporary
Base Weight
18 lb
Base Color
Black

Description

Stanchion, Post Top Contemporary, For Use With 2 in Plastic Chain, Compatible Line Chain, Overall Height 37 7/8 in, Post Diameter 2 7/8 in, Base Diameter 14 1/2 in, Fillable No, Post Material Polyethylene, Base Type Dome, Base Weight 18 lb, Post Color Yellow, Base Color Black, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Base Material HDPE, Color Black/Yellow, Resistance Properties Corrosion Resistant, Scratch Resistant, UV Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.