Steel Stanchion, Black, 13ft, Black Belt, PR
Mfr # U2102EXT
Zoro # G2632627
product price: $122.99
/pr
Free Shipping & Returns
Key Features
Base Material
Polyethylene
Belt Length
13 ft
Post Material
Steel
Belt Color
Black
Material
Post - Steel; Base - HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U2102EXT
Zoro #
G2632627
UPC #
754806250267
Country of Origin
United States
Dimensions
Belt Length
13 ft
Maximum Overall Height
13 ft
Details
Item
Steel Stanchion,Black,13ft,Black Belt,PR
Base Material
Polyethylene
Post Material
Steel
Belt Color
Black
Material
Post - Steel; Base - HDPE
Includes
Two black stanchions w/13' black belts
Number of Belts
3
No Tool Assembly
QuikSecure 5-second setup and tear down
Base Color
Black
Post Color
Black
Resistance Properties
Scratch Resistant
Description
Steel Stanchion,Black,13ft,Black Belt,PR, Maximum Overall Height 13 ft, Belt Length 13 ft, Belt Color Black, Post Color Black, Number of Belts 3, Post Material Steel, Base Color Black, Base Material Polyethylene, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.