Zoro Homepage

Steel Stanchion, Black, 7.5ft, Red Belt, PR

  • Mfr # U2102RED

  • Zoro # G2632478


product price: $120.99
/pr
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Material
Polyethylene
Post Material
Steel
Color
Black
Overall Height
38 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2102RED
Zoro #
G2632478
UPC #
754806232683
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Overall Height
38 1/2 in
Base Diameter
14 1/2 in
Manufacturer Warranty Length
3 yr

Details

Item
Steel Stanchion,Black,7.5ft,Red Belt,PR
Base Material
Polyethylene
Post Material
Steel
Color
Black
Material
Post - Steel; Base - HDPE
Includes
Spring Safety Locking Button
No Tool Assembly
QuikSecure 5-second setup and tear down
Post Color
Black
Fillable
Yes
Resistance Properties
Scratch Resistant

Description

Steel Stanchion,Black,7.5ft,Red Belt,PR, Overall Height 38 1/2 in, Post Diameter 2 1/2 in, Base Diameter 14 1/2 in, Fillable Yes, Post Material Steel, Post Color Black, Includes Spring Safety Locking Button, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Base Material Polyethylene, Color Black, Resistance Properties Scratch Resistant, Manufacturer Warranty Length 3 yr, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.