Tailgate Canopy Weights W/ Carry Strap, (4) 10 lb Weights, Plastic/Cement, Black

  • Mfr # U0040

  • Zoro # G6151119


product price:  $36.59
/ea

Key Features

Width
9 in
Height
2 in
Color
Black
Material
Polyethylene
Includes
Carry Strap
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U0040
Zoro #
G6151119
UPC #
754806251219
Country of Origin
United States

Dimensions

Width
9 in
Height
2 in
Overall Length
9 in
Overall Height
2 1/4 in
Overall Width
9 in

Details

Item
Canopy Weight Set
Color
Black
Material
Polyethylene
Includes
Carry Strap
For Use With
Canopys
Product Type
Column Weight

Description

Tailgater Weights,40 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.