Zoro Homepage

Umbrella Base, Bronze, 26 lbs

  • Mfr # FUB26BZ

  • Zoro # G510909586


product price: $39.29
/ea

Key Features

Base Diameter
18.1"
Color
Bronze
Height
10.5"
For Use With
Patio Tables
Capacity
1.3" to 1.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUB26BZ
Zoro #
G510909586
UPC #
754806380889
Country of Origin
China

Dimensions

Base Diameter
18.1"
Height
10.5"

Details

Color
Bronze
For Use With
Patio Tables
Item
Umbrella Base
Capacity
1.3" to 1.9"
Base Material
Cast Stone

Description

Umbrella Base, Bronze, 26 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.