Zoro Homepage

Outlet Strip, Surge, 5-15P, 2 ft., Yellow

  • Mfr # 04-00105

  • Zoro # G302712820


product price: $67.39
/ea

Key Features

Type
Surge
Plug Configuration
5-15P
Cord Length
2 ft.
Color
Yellow
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-00105
Zoro #
G302712820
UPC #
44882426985
Country of Origin
United States

Dimensions

Cord Length
2 ft.

Details

Item
Outlet Strip
Type
Surge
Plug Configuration
5-15P
Color
Yellow
Gauge/Conductor
12/3
Nema connector number
5-15p
Cord jacket
Sjtw
Voltage rating
120 v
Wattage
1800 w
Number of receptacles
3
Description
2' waterproof in-line gfci to tri-tap

Description

PORTABLE GFCI UNITS PROVIDE THE USER PERSONAL PROTECTION FROM GROUND FAULTS ANYWHERE ELECTRICAL EQUIPMENT IS USED. UNITS SHUT OFF THE FLOW OF CURRENT IMMEDIATELY WHEN DANGERS SUCH AS FRAYED OR WORN INSULATION OR FAULTY CONNECTIONS OCCUR. PERMANENTLY MOLDED TRIPLE OUTLET POW-R-BLOCK WITH IN-LINE GFCI UNIT. UNIT HAS BOTH RESET AND MANUAL TEST BUTTONS. FOR INDOOR OR OUTDOOR USE, SJTW WIRE TYPE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.