Fully Threaded Rod, 1 1/8"-8, 6 1/2 in, Steel, Grade B7, 16 PK
Mfr # SB701128104X1W2
Zoro # G508230173
product price:Â $197.99
/pk 16, $12.37/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
System of Measurement
Inch/Metric
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SB701128104X1W2
Zoro #
G508230173
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1 1/8"-8
Overall Length
6 1/2 in
Nut Height
1.125 in
Nut Width
1.77 in
Details
Item
Fully Threaded Rod
Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
System of Measurement
Inch/Metric
Thread Direction
Right Hand
Finish
PTFE Coated
Number of Nuts Included
2
Manufacturer Location
Made in USA
Color
Blue
Dimensional Standards
ASTM 193
Includes Nuts
Yes
Nut Material
Steel
End Type
Straight Cut
Nut Standards
ASTM 194
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 1 1/8 In.-8, Overall Length 6 1/2 in, Tensile Strength 125,000 psi, System of Measurement Inch/Metric, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASTM 193, Includes Nuts Yes, Nut Height 1.125 in, Nut Material Steel, Nut Standards ASTM 194, Nut Width 1.77 in, Color Blue, Manufacturer Location Made in USA, Number of Nuts Included 2, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.