Fully Threaded Rod, 1 3/8"-8, 9 1/2 in, Steel, Grade B7, 8 PK
Mfr # SB701378152X1W2
Zoro # G008230130
product price:Â $266.99
/pk 8, $33.37/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
System of Measurement
Inch/Metric
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB701378152X1W2
Zoro #
G008230130
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1 3/8"-8
Overall Length
9 1/2 in
Nut Width
2.15 in
Nut Height
1.375 in
Details
Item
Fully Threaded Rod
Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
System of Measurement
Inch/Metric
Thread Direction
Right Hand
Finish
PTFE Coated
Color
Blue
Dimensional Standards
ASTM 193
Includes Nuts
Yes
Number of Nuts Included
2
Manufacturer Location
Made in USA
End Type
Straight Cut
Nut Standards
ASTM 194
Nut Material
Steel
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 1 3/8 In.-8, Overall Length 9 1/2 in, Tensile Strength 125,000 psi, System of Measurement Inch/Metric, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASTM 193, Includes Nuts Yes, Nut Height 1.375 in, Nut Material Steel, Nut Standards ASTM 194, Nut Width 2.15 in, Color Blue, Manufacturer Location Made in USA, Number of Nuts Included 2, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.