Fully Threaded Rod, 1"-8, 6 1/4 in, Steel, Grade B7, 22 PK
Mfr # SB701000100X1W2
Zoro # G308230199
product price:Â $204.99
/pk 22, $9.32/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
System of Measurement
Inch/Metric
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB701000100X1W2
Zoro #
G308230199
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1"-8
Overall Length
6 1/4 in
Nut Width
1.6 in
Nut Height
1 in
Details
Item
Fully Threaded Rod
Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
System of Measurement
Inch/Metric
Thread Direction
Right Hand
Finish
PTFE Coated
Includes Nuts
Yes
Color
Blue
Dimensional Standards
ASTM 193
Number of Nuts Included
2
Manufacturer Location
Made in USA
Nut Standards
ASTM 194
End Type
Straight Cut
Nut Material
Steel
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 1 In.-8, Overall Length 6 1/4 in, Tensile Strength 125,000 psi, System of Measurement Inch/Metric, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASTM 193, Includes Nuts Yes, Nut Height 1 in, Nut Material Steel, Nut Standards ASTM 194, Nut Width 1.6 in, Color Blue, Manufacturer Location Made in USA, Number of Nuts Included 2, Package Quantity 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.