Zoro Homepage

Fully Threaded Rod

  • Mfr # SB700750112W2

  • Zoro # G322254256


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB700750112W2
Zoro #
G322254256
UPC #
-
Country of Origin
China

Description

Stud Kit, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 7 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASTM A193, Includes Nuts Yes, Nut Height 0.758 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 1.25 in, Color Silver, Made in North America No, Material Fabrication Hot Forged, Material Quality Standards ASTM A193, Number of Nuts Included 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.