Fully Threaded Stud, 1/2"-13, 3 1/2 in, Steel, Grade B7, 180 PK
Mfr # SB70D0500056X1W2D
Zoro # G408230228
product price:Â $1,412.99
/pk 180, $7.85/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2H
Tensile Strength
125,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB70D0500056X1W2D
Zoro #
G408230228
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Overall Length
3 1/2 in
Nut Width
0.86 in
Nut Height
0.5 in
Details
Item
Fully Threaded Stud
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2H
Tensile Strength
125,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
PTFE Coated
Dimensional Standards
ASTM 193
Includes Nuts
Yes
Number of Nuts Included
2
Nut Material
Steel
End Type
Straight Cut
Nut Standards
ASTM 194
Description
Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 1/2 In.-13, Overall Length 3 1/2 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASTM 193, Includes Nuts Yes, Nut Height 0.5 in, Nut Material Steel, Nut Standards ASTM 194, Nut Width 0.86 in, Number of Nuts Included 2, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.