Nut, PK25
Mfr # NHB800750X1-BOX25
Zoro # G322834502
product price: $252.99
/pk 25, $10.12/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHB800750X1-BOX25
Zoro #
G322834502
UPC #
-
Country of Origin
Multiple
Description
Nut, Hex Type Heavy Hex, Finish PTFE Coated, Material Stainless Steel, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 3/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.